Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Long Range, Men's Composite Toe Western Work Boot, Distressed Brown, 9.5, W, RKW0303

  • Mfr # RKW0303

  • Zoro # G1296859


product price: $209.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Distressed Brown
Style Number
RKW0303
Series
Long Range
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RKW0303
Zoro #
G1296859
UPC #
193715037093
Country of Origin
China

Dimensions

Size
9.5
Footwear Width
W

Details

Item
Western Work Boot
Toe Type
Composite
Gender
Men's
Color
Distressed Brown
Style Number
RKW0303
Series
Long Range
Waterproof
Yes
Upper Material
Leather

Description

The Rocky Long Range Waterproof Western Work Boot combines all your favorite features of a work boot with the classic look of a western boot. The Long Range X Outsole System of ten peak performances prioritizes your stability, safety, and comfort in every step, while the full-grain SPR leather, oil, and slip resisting outsole and ASTM certified composite safety toe ensure you're as safe as you are comfortable. These distressed brown boots are built to last and it shows, with a Goodyear welt construction and then triple-stitched for added durability. Combine this with Rocky's VP Waterproof technology that keeps your feet dry without trapping perspiration in and you have a boot that will hold up to even the most extreme work conditions. Experience all-day comfort with the recyclable odor resistant Long Range dual-density removable footbed and a nylon shank for additional arch support. If you want to get the most out of your footwear, get the Rocky Long Range today.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.