Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6 in Composite Toe Square Toe Logger Work Boot, Dark Brown, 10.5, M, RKK0277

  • Mfr # RKK0277

  • Zoro # G1228730


product price: $174.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Dark Brown
Style Number
RKK0277
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RKK0277
Zoro #
G1228730
UPC #
718562968217
Country of Origin
China

Dimensions

Size
10.5
Footwear Width
M
Height
6 in

Details

Item
Square Toe Logger Work Boot
Toe Type
Composite
Gender
Men's
Color
Dark Brown
Style Number
RKK0277
Waterproof
Yes
Upper Material
Full Grain Leather

Description

The Rocky Square Toe Logger delivers unmatched comfort on even the toughest jobsite. This composite toe waterproof full grain leather logger features a unique square toe silhouette for a new look and unrivaled comfort. Additional durability comes from the Goodyear welt construction, which enhances the boot's strength and resilience to everyday jobsite conditions. A rugged oil and slip resistant outsole further improves the safety features of this boot. Experience all day comfort with a Rocky EnergyBed LX footbed with memory foam and Rocky's VP Waterproof Technology that keeps your feet dry without trapping perspiration in, allowing your feet to stay cool and dry in any condition. For added stability and comfort, this work boot also features a fiberglass shank. Whether you're walking, working, or standing all day, the Rocky Square Toe Logger is designed to keep you comfortable from the moment you put them on to the moment you take them off.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.