Men's 6 in Composite Toe Work Boot, Crazy Horse, 8, M, RKK0390

  • Mfr # RKK0390

  • Zoro # G712160242


product price: $204.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Crazy Horse
Style Number
RKK0390
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RKK0390
Zoro #
G712160242
UPC #
193715353513
Country of Origin
China

Dimensions

Size
8
Footwear Width
M
Height
6 in

Details

Item
Work Boot
Toe Type
Composite
Gender
Men's
Color
Crazy Horse
Style Number
RKK0390
Waterproof
Yes
Upper Material
Full Grain Leather
Outsole Material
EVA/Rubber

Description

For a durable, lightweight work boot that you can comfortably wear all day, look no further than the RAMS HORN BOA composite toe work boot from Rocky. This 6 inch leather work boot features a BOA lacing system that allows you to dial in a perfect fit. An oil and slip resisting rubber outsole, in combination with an embedded fiberglass supply support, keeping you safely on your feet throughout the work day. And these boots meet ASTM F2413 standards for electrical hazard resistance and for impact and compression with a composite safety toe. With Rocky's VP Waterproof technology, your feet will remain dry in wet and damp conditions. Our waterproof is designed to keep liquids out without trapping perspiration in, allowing your feet to stay cool and dry all day long. These features, when combined with Rocky's Rebound cushioning midsole and thick EnergyBed insoles, ensure that your feet stay comfortable all day. If you're looking for the convenience of a BOA lacing system in a safety work boot that is comfortable and can handle whatever is thrown your way, get Rocky's RAMS HORN work boot today.


  • • Fiberglass shank
  • • ASTM F2413 protective toe classification
  • • EnergyBed LX Footbed with Memory Foam
  • • ASTM F2413 Electrical Hazard Standard
  • • Waterproof Full Grain Leather
  • • Light and flexible cement construction
  • • Oil & Slip Resisting Rubber Outsole
  • • Flexible Direct Attached PU Midsole
  • • Rocky Rebound Comfort technology for energy return
  • • BOA Fit system

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.