Men's 6-Inch Work Boot, 10, Composite Toe, 6 in H, Black, FQ0006167

  • Mfr # FQ0006167

  • Zoro # G3877483


product price:  $145.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Width
M
Style Number
FQ0006167
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FQ0006167
Zoro #
G3877483
UPC #
085787070637
Country of Origin
Multiple

Dimensions

Size
10
Width
M
Footwear Width
Medium
Height
6 in
Heel Height
1 in or Greater
Size (PRINT)
10
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
FQ0006167
Upper Boot Material
All Leather
Series
ALPHA FORCE
Waterproof
Yes
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Chemical Resisting Sole
No
Footwear Closure Type
Lace Up
Completely Non Metallic
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Insole System
Rocky Airport Footbed
Liner Material
Fabric
Insulation Type
None
Metatarsal System
No
Waterproof Type
Rocky Waterproof
Footwear Sole Pattern
Cleated
Ninety Degree Heel
Yes
Standards
ASTM F2413
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Style
6 in Work Boot
Midsole Material
EVA, Polyurethane
Upper Material Description
Full Grain Leather
Electrical Hazard Rated
Yes
Metatarsal Guard
No
Metal Chip Resisting Sole
No
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non-Marking Sole
Yes
Max. Heat Rating
500 Degrees F
Manufacturers Suggested Sole Slip Rating
Good
Non Metallic Upper
No
Outsole Material
Rubber
Wide Toe Cap
No
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulated
No
Shank Material
Rubber
Oil Resisting Sole
Yes
Toe Shape
Round
Predominant Footwear Color
Black
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Shank Type
Steel
Conductive
No
Resists
Electricity, Slips
Upper Material
Leather
Closure Type
Lace Up
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Heat-Resistant, Non-Marking Sole, Oil-Resistant Sole, Waterproof
Slip Resistant
No
Non-Marking Upper
No
Heat Resistant
Yes
Upper Color
Black
Heel Style
Defined Heel
Metatarsal Guard Style
None
Material
Leather
Slip-Resistance Value - Mark II - Dry
0.52
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.21
All-Leather Upper
Yes
Style Family
6-Inch Work Boot
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.46
Maximum Heat Rating
500 Degrees F
Insole Technology
Rocky(R) Air-Port(TM) Footbed
Closure
Lace Up
Construction
Cemented
Shank Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Liner Material (PRINT)
Fabric
Maximum Heat Rating (PRINT)
500 Degrees F
Midsole Material (PRINT)
EVA, Polyurethane
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Good

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.