Men's 6-Inch Work Boot, 10, Composite Toe, 6 in H, Black, FQ0006167

  • Mfr # FQ0006167

  • Zoro # G3877587


product price:  $145.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Width
W
Style Number
FQ0006167
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FQ0006167
Zoro #
G3877587
UPC #
085787070774
Country of Origin
Multiple

Dimensions

Size
10
Width
W
Footwear Width
Wide
Height
6 in
Heel Height
1 in or Greater
Overall Height
6 in
Size (PRINT)
10

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
FQ0006167
Upper Boot Material
All Leather
Series
ALPHA FORCE
Waterproof
Yes
Chemical Resisting Sole
No
Oil Resisting Sole
Yes
Max. Heat Rating
500 Degrees F
Predominant Footwear Color
Black
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Midsole Material
EVA, Polyurethane
Conductive
No
Footwear Sole Pattern
Cleated
Insulated
No
Footwear Shank Type
Steel
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Shank Material
Rubber
Insole System
Rocky Airport Footbed
Chain Saw Cut Resistant
No
Metatarsal Guard
No
Manufacturers Suggested Sole Slip Rating
Good
Waterproof Type
Rocky Waterproof
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Standards
ASTM F2413
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Material Description
Full Grain Leather
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Removable Insole
Yes
Outsole Material
Rubber
Non-Marking Sole
Yes
Liner Material
Fabric
Footwear Style
6 in Work Boot
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Ninety Degree Heel
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Construction Type
Cemented
Footwear Closure Type
Lace Up
Electrical Hazard Rated
Yes
Non Metallic Upper
No
Insulation Type
None
Toe Shape
Round
Static Dissipative
No
Completely Non Metallic
No
Upper Material
Leather
Closure Type
Lace Up
Resists
Electricity, Slips
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Heat-Resistant, Non-Marking Sole, Oil-Resistant Sole, Waterproof
Heat Resistant
Yes
Slip Resistant
No
Non-Marking Upper
No
Metatarsal Guard Style
None
Heel Style
Defined Heel
Upper Color
Black
Material
Leather
Heel Definition
Defined Heel
Toe Cap Material
Composite
Closure
Lace Up
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.46
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.21
Construction
Cemented
Maximum Heat Rating
500 Degrees F
Slip-Resistance Value - Mark II - Dry
0.52
Insole Technology
Rocky(R) Air-Port(TM) Footbed
Midsole Material (PRINT)
EVA, Polyurethane
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
500 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Liner Material (PRINT)
Fabric
Metal Chip-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
No
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Good
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.