Men's 6-Inch Work Boot, 13, Composite Toe, 6 in H, Black, FQ0006167

  • Mfr # FQ0006167

  • Zoro # G3877526


product price:  $145.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Width
M
Style Number
FQ0006167
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FQ0006167
Zoro #
G3877526
UPC #
085787070682
Country of Origin
Multiple

Dimensions

Size
13
Width
M
Footwear Width
Medium
Height
6 in
Heel Height
1 in or Greater
Size (PRINT)
13
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
FQ0006167
Upper Boot Material
All Leather
Series
ALPHA FORCE
Waterproof
Yes
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insulated
No
Footwear Shank Type
Steel
Insole System
Rocky Airport Footbed
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Outsole Material
Rubber
Manufacturers Suggested Sole Slip Rating
Good
Oil Resisting Sole
Yes
Metal Chip Resisting Sole
No
Metatarsal Guard
No
Insulation Type
None
Conductive
No
Midsole Material
EVA, Polyurethane
Non Metallic Upper
No
Chain Saw Cut Resistant
No
Standards
ASTM F2413
Footwear Sole Pattern
Cleated
Non-Marking Sole
Yes
Removable Insole
Yes
Shank Material
Rubber
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Liner Material
Fabric
Completely Non Metallic
No
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Toe Shape
Round
Chemical Resisting Sole
No
Predominant Footwear Color
Black
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Construction Type
Cemented
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Ninety Degree Heel
Yes
Upper Material Description
Full Grain Leather
Wide Toe Cap
No
Max. Heat Rating
500 Degrees F
Metatarsal System
No
Waterproof Type
Rocky Waterproof
Footwear Style
6 in Work Boot
Puncture Resistant Insole
No
Resists
Electricity, Slips
Closure Type
Lace Up
Upper Material
Leather
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Heat-Resistant, Non-Marking Sole, Oil-Resistant Sole, Waterproof
Heat Resistant
Yes
Heel Style
Defined Heel
Metatarsal Guard Style
None
Non-Marking Upper
No
Slip Resistant
No
Upper Color
Black
Material
Leather
Insole Technology
Rocky(R) Air-Port(TM) Footbed
Slip-Resistance Value - Mark II - Wet
0.46
Style Family
6-Inch Work Boot
Closure
Lace Up
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.21
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.52
Construction
Cemented
Toe Cap Material
Composite
Maximum Heat Rating
500 Degrees F
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
500 Degrees F
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Fabric
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Midsole Material (PRINT)
EVA, Polyurethane
Shank Material (PRINT)
Rubber
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Good
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 13, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.