Shop ROCKY

Men's 6-Inch Work Boot, 14, Composite Toe, 6 in H, Black, FQ0006167

  • Mfr # FQ0006167
  • Zoro # G3877535

product price: 
$
145.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Width
M
Style Number
FQ0006167
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FQ0006167
Zoro #
G3877535
UPC #
085787070699
Country of Origin
Multiple

Dimensions

Size
14
Width
M
Footwear Width
Medium
Height
6 in
Heel Height
1 in
Overall Height
6 in
Size (PRINT)
14

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
FQ0006167
Upper Boot Material
All Leather
Series
ALPHA FORCE
Waterproof
Yes
Max. Heat Rating
500 Degrees F
Oil Resisting Sole
Yes
Metatarsal System
No
Midsole Material
EVA, Polyurethane
Metatarsal Guard
No
Metal Chip Resisting Sole
No
Chemical Resisting Sole
No
Shank Material
Rubber
Liner Material
Fabric
Static Dissipative
No
Conductive
No
Wide Toe Cap
No
Footwear Style
6 in Work Boot
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Electrical Hazard Rated
Yes
Non-Marking Sole
Yes
Standards
ASTM F2413
Puncture Resistant Insole
No
Insulated
No
Ninety Degree Heel
Yes
Toe Shape
Round
Footwear Shank Type
Steel
Upper Material Description
Full Grain Leather
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Sole Pattern
Cleated
Manufacturers Suggested Sole Slip Rating
Good
Predominant Footwear Color
Black
Chain Saw Cut Resistant
No
Insulation Type
None
Completely Non Metallic
No
Removable Insole
Yes
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Waterproof Type
Rocky Waterproof
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Non Metallic Upper
No
Footwear Construction Type
Cemented
Insole System
Rocky Airport Footbed
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Closure Type
Lace Up
Upper Material
Leather
Resists
Electricity, Slips
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Heat-Resistant, Non-Marking Sole, Oil-Resistant Sole, Waterproof
Slip Resistant
No
Metatarsal Guard Style
None
Non-Marking Upper
No
Heat Resistant
Yes
Heel Style
Defined Heel
Upper Color
Black
Material
Leather
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Dry
0.52
Maximum Heat Rating
500 Degrees F
Insole Technology
Rocky(R) Air-Port(TM) Footbed
Slip-Resistance Value - Mark II - Wet
0.46
Slip-Resistance Value - Mark II - Oily/Wet
0.21
Style Family
6-Inch Work Boot
Toe Cap Material
Composite
Closure
Lace Up
All-Leather Upper
Yes
Construction
Cemented
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA, Polyurethane
Maximum Heat Rating (PRINT)
500 Degrees F
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Fabric
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Includes Metatarsal Guard
No
For Outdoor Traction
Yes
Includes Shank
Yes
Chain Saw Cut-Resistant
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 14, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.