Men's 6-Inch Work Boot, 5 1/2, Composite Toe, 6 in H, Black, FQ0006167

  • Mfr # FQ0006167

  • Zoro # G0337246


product price:  $145.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Width
M
Style Number
FQ0006167
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FQ0006167
Zoro #
G0337246
UPC #
885192254604
Country of Origin
Multiple

Dimensions

Size
5 1/2
Width
M
Footwear Width
Medium
Height
6 in
Heel Height
3/4 in
Overall Height
4 in
Size (PRINT)
5 1/2

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
FQ0006167
Series
ALPHA FORCE
Waterproof
Yes
Closure Type
Lace Up
Footwear Sole Pattern
Lug
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Style
6 in Work Boot
Chain Saw Cut Resistant
No
Insulated
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Electrical Hazard Rated
Yes
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Outsole Material
Rubber
Footwear Construction Type
Cemented
Ninety Degree Heel
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Conductive
No
Shank Material
Nylon
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Waterproof Type
Rocky Waterproof
Insulation Type
None
Predominant Footwear Color
Black
Non Metallic Upper
No
Upper Material Description
Leather
Manufacturers Suggested Sole Slip Rating
Good
Metatarsal System
No
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Shank Type
Nylon
Removable Insole
Yes
Oil Resisting Sole
Yes
Upper Boot Material
All Leather
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Toe Shape
Round
Liner Material
Fabric
Insole System
Airport EVA Footbed
Midsole Material
EVA
Non-Marking Sole
Yes
Static Dissipative
No
Wide Toe Cap
No
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Chemical Resisting Sole
No
Puncture Resistant Insole
No
Footwear Closure Type
Lace Up
CSA Footwear Standard
Not Specified
Standards
ASTM F2413
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Heat-Resistant, Non-Marking Sole, Oil-Resistant Sole, Waterproof
Metatarsal Guard Style
None
Upper Color
Black
Heat Resistant
Yes
Upper Material
Leather
Slip Resistant
No
Non-Marking Upper
No
Heel Style
Defined Heel
All-Leather Upper
Yes
Closure
Lace Up
Insole Material
EVA
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Wet
0.46
Slip-Resistance Value - Mark II - Oily/Wet
0.21
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Dry
0.52
Toe Cap Material
Composite
Construction
Cemented
Maximum Heat Rating
Not Rated
Puncture-Resistant Sole (PRINT)
No
Insole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Midsole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Fabric
Shank Material (PRINT)
Nylon
Ninety-Degree Heel (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating
Good
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 5 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.