Men's 6-Inch Work Boot, 5, Composite Toe, 6 in H, Black, FQ0006167

  • Mfr # FQ0006167

  • Zoro # G0337255


product price:  $145.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Width
W
Style Number
FQ0006167
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FQ0006167
Zoro #
G0337255
UPC #
885192254642
Country of Origin
Multiple

Dimensions

Size
5
Width
W
Footwear Width
Wide
Height
6 in
Heel Height
3/4 in
Size (PRINT)
5
Overall Height
4 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
FQ0006167
Series
ALPHA FORCE
Waterproof
Yes
Closure Type
Lace Up
Puncture Resistant Insole
No
Static Dissipative
No
Footwear Closure Type
Lace Up
Non-Marking Sole
Yes
Metatarsal System
No
Max. Heat Rating
Not Rated
Footwear Sole Pattern
Lug
Conductive
No
Shank Material
Nylon
Wide Toe Cap
No
Chain Saw Cut Resistant
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Manufacturers Suggested Sole Slip Rating
Good
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Insole System
Airport EVA Footbed
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chemical Resisting Sole
No
Upper Boot Material
All Leather
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Completely Non Metallic
No
Insulated
No
Non Metallic Upper
No
Footwear Style
6 in Work Boot
Waterproof Type
Rocky Waterproof
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Electrical Hazard Rated
Yes
Metal Chip Resisting Sole
No
Removable Insole
Yes
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Ninety Degree Heel
Yes
Footwear Shank Type
Nylon
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulation Type
None
Midsole Material
EVA
Liner Material
Fabric
CSA Footwear Standard
Not Specified
Standards
ASTM F2413
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Heat-Resistant, Non-Marking Sole, Oil-Resistant Sole, Waterproof
Upper Color
Black
Upper Material
Leather
Slip Resistant
No
Metatarsal Guard Style
None
Heat Resistant
Yes
Non-Marking Upper
No
Heel Style
Defined Heel
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.21
Closure
Lace Up
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Dry
0.52
Slip-Resistance Value - Mark II - Wet
0.46
Maximum Heat Rating
Not Rated
Insole Material
EVA
Toe Cap Material
Composite
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Chemical-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
Yes
Shank Material (PRINT)
Nylon
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Fabric
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Insole Material (PRINT)
EVA
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Good

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 5, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.