Men's 6-Inch Work Boot, 5, Composite Toe, 6 in H, Black, FQ0006167

  • Mfr # FQ0006167

  • Zoro # G0337261


product price:  $145.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Width
M
Style Number
FQ0006167
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FQ0006167
Zoro #
G0337261
UPC #
885192254598
Country of Origin
Multiple

Dimensions

Size
5
Width
M
Footwear Width
Medium
Height
6 in
Heel Height
3/4 in
Overall Height
4 in
Size (PRINT)
5

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
FQ0006167
Series
ALPHA FORCE
Waterproof
Yes
Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Ninety Degree Heel
Yes
Outsole Material
Rubber
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Waterproof Type
Rocky Waterproof
Manufacturers Suggested Sole Slip Rating
Good
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insole System
Airport EVA Footbed
Metatarsal Guard
No
Insulated
No
Completely Non Metallic
No
Footwear Shank Type
Nylon
Chemical Resisting Sole
No
Non-Marking Sole
Yes
Puncture Resistant Insole
No
Metatarsal System
No
Conductive
No
Predominant Footwear Color
Black
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Max. Heat Rating
Not Rated
Chain Saw Cut Resistant
No
Footwear Style
6 in Work Boot
Oil Resisting Sole
Yes
Toe Shape
Round
Removable Insole
Yes
Upper Material Description
Leather
Static Dissipative
No
Insulation Type
None
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Non Metallic Upper
No
Metal Chip Resisting Sole
No
Footwear Sole Pattern
Lug
Footwear Closure Type
Lace Up
Liner Material
Fabric
Footwear Construction Type
Cemented
Shank Material
Nylon
Standards
ASTM F2413
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Heat-Resistant, Non-Marking Sole, Oil-Resistant Sole, Waterproof
Heat Resistant
Yes
Metatarsal Guard Style
None
Non-Marking Upper
No
Upper Color
Black
Slip Resistant
No
Heel Style
Defined Heel
Upper Material
Leather
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.21
Slip-Resistance Value - Mark II - Wet
0.46
Maximum Heat Rating
Not Rated
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
0.52
All-Leather Upper
Yes
Heel Definition
Defined Heel
Toe Cap Material
Composite
Insole Material
EVA
Style Family
6-Inch Work Boot
Maximum Heat Rating (PRINT)
Not Rated
Oil-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Nylon
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
EVA
Liner Material (PRINT)
Fabric
Chemical-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 5, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.