Men's 6-Inch Work Boot, 6 1/2, Composite Toe, 6 in H, Black, FQ0006167

  • Mfr # FQ0006167

  • Zoro # G0337237


product price:  $145.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
FQ0006167
Series
ALPHA FORCE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FQ0006167
Zoro #
G0337237
UPC #
885192230684
Country of Origin
Multiple

Dimensions

Size
6 1/2
Footwear Width
Medium
Height
6 in
Heel Height
3/4 in
Width
M
Overall Height
4 in
Size (PRINT)
6 1/2

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
FQ0006167
Series
ALPHA FORCE
Waterproof
Yes
Closure Type
Lace Up
Outsole Material
Rubber
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Non-Marking Sole
Yes
Waterproof Type
Rocky Waterproof
Footwear Sole Pattern
Lug
Predominant Footwear Color
Black
Oil Resisting Sole
Yes
Midsole Material
EVA
Insole System
Airport EVA Footbed
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
Completely Non Metallic
No
Upper Boot Material
All Leather
Metatarsal Guard
No
Insulated
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Liner Material
Fabric
Ninety Degree Heel
Yes
Non Metallic Upper
No
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metal Chip Resisting Sole
No
Manufacturers Suggested Sole Slip Rating
Good
Footwear Closure Type
Lace Up
Puncture Resistant Insole
No
Conductive
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Removable Insole
Yes
Toe Shape
Round
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Shank Material
Nylon
Footwear Style
6 in Work Boot
Upper Material Description
Leather
Metatarsal System
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Shank Type
Nylon
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Electrical Hazard Rated
Yes
Chemical Resisting Sole
No
CSA Footwear Standard
Not Specified
Wide Toe Cap
No
Standards
ASTM F2413
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Heat-Resistant, Non-Marking Sole, Oil-Resistant Sole, Waterproof
Non-Marking Upper
No
Slip Resistant
No
Upper Color
Black
Heat Resistant
Yes
Upper Material
Leather
Metatarsal Guard Style
None
Heel Style
Defined Heel
Slip-Resistance Value - Mark II - Dry
0.52
Slip-Resistance Value - Mark II - Wet
0.46
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.21
Closure
Lace Up
Toe Cap Material
Composite
All-Leather Upper
Yes
Insole Material
EVA
Heel Definition
Defined Heel
Style Family
6-Inch Work Boot
Maximum Heat Rating
Not Rated
Shank Material (PRINT)
Nylon
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Metal Chip-Resisting Sole (PRINT)
No
Insole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Fabric
Maximum Heat Rating (PRINT)
Not Rated
Ninety-Degree Heel (PRINT)
Yes
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Midsole Material (PRINT)
EVA
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Good
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.