Men's 6-Inch Work Boot, 6, Composite Toe, 6 in H, Black, FQ0006167

  • Mfr # FQ0006167

  • Zoro # G1809221


product price:  $145.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Width
W
Style Number
FQ0006167
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FQ0006167
Zoro #
G1809221
UPC #
885192230691
Country of Origin
Multiple

Dimensions

Size
6
Width
W
Footwear Width
Wide
Height
6 in
Heel Height
3/4 in
Overall Height
4 in
Size (PRINT)
6

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
FQ0006167
Series
ALPHA FORCE
Waterproof
Yes
Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Manufacturers Suggested Sole Slip Rating
Good
Ninety Degree Heel
Yes
Footwear Style
6 in Work Boot
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
CSA Footwear Standard
Not Specified
Waterproof Type
Rocky Waterproof
Insulated
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Static Dissipative
No
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulation Type
None
Upper Boot Material
All Leather
Shank Material
Nylon
Metatarsal Guard
No
Outsole Material
Rubber
Non-Marking Sole
Yes
Predominant Footwear Color
Black
Completely Non Metallic
No
Conductive
No
Puncture Resistant Insole
No
Upper Material Description
Leather
Electrical Hazard Rated
Yes
Wide Toe Cap
No
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Sole Pattern
Lug
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Removable Insole
Yes
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Non Metallic Upper
No
Footwear Construction Type
Cemented
Chemical Resisting Sole
No
Insole System
Airport EVA Footbed
Footwear Shank Type
Nylon
Toe Shape
Round
Oil Resisting Sole
Yes
Metatarsal System
No
Metal Chip Resisting Sole
No
Chain Saw Cut Resistant
No
Liner Material
Fabric
Standards
ASTM F2413
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Heat-Resistant, Non-Marking Sole, Oil-Resistant Sole, Waterproof
Metatarsal Guard Style
None
Upper Color
Black
Heat Resistant
Yes
Slip Resistant
No
Heel Style
Defined Heel
Non-Marking Upper
No
Upper Material
Leather
Closure
Lace Up
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Dry
0.52
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Wet
0.46
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily/Wet
0.21
Style Family
6-Inch Work Boot
Insole Material
EVA
All-Leather Upper
Yes
Construction
Cemented
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Liner Material (PRINT)
Fabric
Maximum Heat Rating (PRINT)
Not Rated
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Nylon
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
No
Insole Material (PRINT)
EVA
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating
Good
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.