Men's 8-Inch Work Boot, 10 1/2, Composite Toe, 9 in H, Black, FQ0006173

  • Mfr # FQ0006173

  • Zoro # G3877763


product price:  $151.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Width
W
Style Number
FQ0006173
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FQ0006173
Zoro #
G3877763
UPC #
085787343656
Country of Origin
Multiple

Dimensions

Size
10 1/2
Width
W
Footwear Width
Wide
Height
9 in
Heel Height
1 in
Size (PRINT)
10 1/2
Overall Height
8 in

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
FQ0006173
Upper Boot Material
All Leather
Series
ALPHA FORCE
Waterproof
Yes
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Sole Pattern
Cleated
Liner Material
Fabric
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Standards
ASTM F2413
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Outsole Material
Rubber
Chain Saw Cut Resistant
No
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Removable Insole
Yes
Manufacturers Suggested Sole Slip Rating
Good
Footwear Construction Type
Cemented
Ninety Degree Heel
Yes
Waterproof Type
Georgia Boot Waterproof
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material Description
Full Grain Leather
Max. Heat Rating
Not Rated
Midsole Material
EVA, Polyurethane
Insole System
Rocky Airport Footbed
Metatarsal Guard
No
Chemical Resisting Sole
No
Footwear Style
8 in Work Boot
Insulated
No
Conductive
No
Footwear Closure Type
Front Lace and Side Zipper
Predominant Footwear Color
Black
Oil Resisting Sole
Yes
Footwear Shank Type
Plastic
Completely Non Metallic
No
Puncture Resistant Insole
No
Wide Toe Cap
No
Insulation Type
None
Metatarsal System
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Non Metallic Upper
No
Shank Material
Rubber
Closure Type
Lace w/Side Zipper
Resists
Oils, Slips
Upper Material
Leather
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Heat-Resistant, Non-Marking Sole, Oil-Resistant Sole, Waterproof
Non-Marking Upper
No
Upper Color
Black
Heel Style
Defined Heel
Slip Resistant
No
Metatarsal Guard Style
None
Heat Resistant
Yes
Material
Leather
Construction
Cemented
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Dry
0.52
All-Leather Upper
Yes
Heel Definition
Defined Heel
Style Family
8-Inch Work Boot
Closure
Lace Up with Side Zipper
Slip-Resistance Value - Mark II - Wet
0.46
Insole Technology
Rocky(R) Air-Port(TM) Footbed
Slip-Resistance Value - Mark II - Oily/Wet
0.21
Maximum Heat Rating
Not Rated
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
Not Rated
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material (PRINT)
Fabric
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
EVA, Polyurethane
Chemical-Resisting Sole (PRINT)
No
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Good
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
For Outdoor Traction
Yes
Includes Shank
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.