Shop GENERAL ELECTRIC.

PROTECTIVE EYE SHIELD KIT SMOKE LENS

  • Mfr # GH601

  • Zoro # G222937280


product price:  $38.15
/ea

Key Features

For Use With
Safety Helmets
Standards
ANSI/ISEA Z87.1-2020 (Z87+)
Lens Material
Polycarbonate
Lens Coating
Anti-Fog, Scratch-Resistant
Compatible Manufacturer Model Number
GH400/01, GH500/01
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GH601
Zoro #
G222937280
UPC #
810084963166
Country of Origin
China

Details

Item
Protective Eye Shield Kit
For Use With
Safety Helmets
Standards
ANSI/ISEA Z87.1-2020 (Z87+)
Lens Material
Polycarbonate
Lens Coating
Anti-Fog, Scratch-Resistant
Compatible Manufacturer Model Number
GH400/01, GH500/01
Ultra-Violet Scale Protection Designation
U6
Compatible with Manufacturer Model Number
GH400/01, GH500/01
For Manufacturer Part Number
GH400/01, GH500/01
Lens Color
Smoke
Mounting Style
Clip-On
Frame Color
Smoke
Compatible with Brand
Caco America
Frame Style
Full Front
Frame Material
Polycarbonate
Compatible with Series
GH400, GH500
Compatible with Mfr. Model Number
GH400/01, GH500/01
Compatible Manufacturer Part Number
GH400/01, GH500/01

Description

Protective Eye Shield Kit, Lens Color Smoke, Lens Coating Anti-Fog, Scratch-Resistant, Lens Material Polycarbonate, Frame Style Full Front, Frame Material Polycarbonate, Mounting Style Clip-On

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.