Men's 8-Inch Work Boot, 10, Composite Toe, 9 in H, Black, FQ0006173

  • Mfr # FQ0006173

  • Zoro # G4302042


product price:  $151.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Width
W
Style Number
FQ0006173
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FQ0006173
Zoro #
G4302042
UPC #
085787343649
Country of Origin
Multiple

Dimensions

Size
10
Width
W
Footwear Width
Wide
Height
9 in
Heel Height
1 in or Greater
Size (PRINT)
10
Overall Height
9 in

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
FQ0006173
Upper Boot Material
All Leather
Series
ALPHA FORCE
Waterproof
Yes
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Midsole Material
EVA, Polyurethane
Manufacturers Suggested Sole Slip Rating
Good
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Metatarsal Guard
No
Insulated
No
Non-Marking Sole
Yes
Metatarsal System
No
Metal Chip Resisting Sole
No
Insulation Type
None
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Shank Material
Rubber
Electrical Hazard Rated
Yes
Insole System
Rocky Airport Footbed
Liner Material
Fabric
Standards
ASTM F2413
Footwear Style
8 in Work Boot
Removable Insole
Yes
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chemical Resisting Sole
No
Predominant Footwear Color
Black
Chain Saw Cut Resistant
No
Toe Shape
Round
Footwear Sole Pattern
Cleated
Footwear Construction Type
Cemented
Upper Material Description
Full Grain Leather
Oil Resisting Sole
Yes
Completely Non Metallic
No
Waterproof Type
Georgia Boot Waterproof
Puncture Resistant Insole
No
Wide Toe Cap
No
Footwear Shank Type
Plastic
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Max. Heat Rating
Not Rated
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Closure Type
Front Lace and Side Zipper
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Ninety Degree Heel
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Closure Type
Lace w/Side Zipper
Upper Material
Leather
Resists
Oils, Slips
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Heat-Resistant, Non-Marking Sole, Oil-Resistant Sole, Waterproof
Heat Resistant
Yes
Non-Marking Upper
No
Heel Style
Defined Heel
Slip Resistant
No
Metatarsal Guard Style
None
Upper Color
Black
Material
Leather
Style Family
8-Inch Work Boot
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Dry
0.52
All-Leather Upper
Yes
Insole Technology
Rocky(R) Air-Port(TM) Footbed
Slip-Resistance Value - Mark II - Oily/Wet
0.21
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Wet
0.46
Construction
Cemented
Closure
Lace Up with Side Zipper
Maximum Heat Rating
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Rubber
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Fabric
Maximum Heat Rating (PRINT)
Not Rated
Ninety-Degree Heel (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
EVA, Polyurethane
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.