Men's 8-Inch Work Boot, 12, Composite Toe, 9 in H, Black, FQ0006173

  • Mfr # FQ0006173

  • Zoro # G3877702


product price:  $151.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Width
M
Style Number
FQ0006173
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FQ0006173
Zoro #
G3877702
UPC #
085787343571
Country of Origin
Multiple

Dimensions

Size
12
Width
M
Footwear Width
Medium
Height
9 in
Heel Height
1 in or Greater
Size (PRINT)
12
Overall Height
9 in

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
FQ0006173
Upper Boot Material
All Leather
Series
ALPHA FORCE
Waterproof
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Midsole Material
EVA, Polyurethane
Footwear Construction Type
Cemented
Footwear Style
8 in Work Boot
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Non Metallic Upper
No
Upper Material Description
Full Grain Leather
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Removable Insole
Yes
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chemical Resisting Sole
No
Waterproof Type
Georgia Boot Waterproof
Manufacturers Suggested Sole Slip Rating
Good
Footwear Closure Type
Front Lace and Side Zipper
Insulation Type
None
Shank Material
Rubber
Wide Toe Cap
No
Electrical Hazard Rated
Yes
Insole System
Rocky Airport Footbed
Standards
ASTM F2413
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Shank Type
Plastic
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Toe Shape
Round
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Conductive
No
Ninety Degree Heel
Yes
Non-Marking Sole
Yes
Max. Heat Rating
Not Rated
Liner Material
Fabric
Footwear Sole Pattern
Cleated
Oil Resisting Sole
Yes
Predominant Footwear Color
Black
Puncture Resistant Insole
No
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Static Dissipative
No
Chain Saw Cut Resistant
No
Outsole Material
Rubber
Metatarsal Guard
No
Insulated
No
Resists
Oils, Slips
Closure Type
Lace w/Side Zipper
Upper Material
Leather
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Heat-Resistant, Non-Marking Sole, Oil-Resistant Sole, Waterproof
Slip Resistant
No
Heat Resistant
Yes
Upper Color
Black
Non-Marking Upper
No
Heel Style
Defined Heel
Metatarsal Guard Style
None
Material
Leather
Slip-Resistance Value - Mark II - Wet
0.46
Maximum Heat Rating
Not Rated
Style Family
8-Inch Work Boot
Closure
Lace Up with Side Zipper
Toe Cap Material
Composite
Insole Technology
Rocky(R) Air-Port(TM) Footbed
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.21
Heel Definition
Defined Heel
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.52
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Liner Material (PRINT)
Fabric
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Maximum Heat Rating (PRINT)
Not Rated
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA, Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Good
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.