Men's 8-Inch Work Boot, 12, Composite Toe, 9 in H, Black, FQ0006173

  • Mfr # FQ0006173

  • Zoro # G3877797


product price:  $151.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Width
W
Style Number
FQ0006173
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FQ0006173
Zoro #
G3877797
UPC #
085787343687
Country of Origin
Multiple

Dimensions

Size
12
Width
W
Footwear Width
Wide
Height
9 in
Heel Height
1 in or Greater
Overall Height
9 in
Size (PRINT)
12

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
FQ0006173
Upper Boot Material
All Leather
Series
ALPHA FORCE
Waterproof
Yes
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Ninety Degree Heel
Yes
Non Metallic Upper
No
Insulation Type
None
Conductive
No
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metal Chip Resisting Sole
No
Footwear Sole Pattern
Cleated
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Shank Type
Plastic
Standards
ASTM F2413
Insole System
Rocky Airport Footbed
Insulated
No
Outsole Material
Rubber
Waterproof Type
Georgia Boot Waterproof
Metatarsal Guard
No
Chemical Resisting Sole
No
Max. Heat Rating
Not Rated
Shank Material
Rubber
Predominant Footwear Color
Black
Static Dissipative
No
Metatarsal System
No
Footwear Construction Type
Cemented
Midsole Material
EVA, Polyurethane
Wide Toe Cap
No
Non-Marking Sole
Yes
Footwear Style
8 in Work Boot
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Liner Material
Fabric
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Closure Type
Front Lace and Side Zipper
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Electrical Hazard Rated
Yes
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Good
Upper Material Description
Full Grain Leather
Removable Insole
Yes
Chain Saw Cut Resistant
No
Closure Type
Lace w/Side Zipper
Resists
Oils, Slips
Upper Material
Leather
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Heat-Resistant, Non-Marking Sole, Oil-Resistant Sole, Waterproof
Metatarsal Guard Style
None
Non-Marking Upper
No
Heel Style
Defined Heel
Upper Color
Black
Slip Resistant
No
Heat Resistant
Yes
Material
Leather
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Wet
0.46
Toe Cap Material
Composite
Heel Definition
Defined Heel
Style Family
8-Inch Work Boot
Insole Technology
Rocky(R) Air-Port(TM) Footbed
All-Leather Upper
Yes
Construction
Cemented
Closure
Lace Up with Side Zipper
Slip-Resistance Value - Mark II - Oily/Wet
0.21
Slip-Resistance Value - Mark II - Dry
0.52
Metal Chip-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
Not Rated
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Fabric
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Midsole Material (PRINT)
EVA, Polyurethane
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Shank Material (PRINT)
Rubber
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.