Men's 8-Inch Work Boot, 9 1/2, Composite Toe, 9 in H, Black, FQ0006173

  • Mfr # FQ0006173

  • Zoro # G3877657


product price:  $151.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Width
M
Style Number
FQ0006173
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FQ0006173
Zoro #
G3877657
UPC #
085787343526
Country of Origin
Multiple

Dimensions

Size
9 1/2
Width
M
Footwear Width
Medium
Height
9 in
Heel Height
1 in or Greater
Size (PRINT)
9 1/2
Overall Height
9 in

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
FQ0006173
Upper Boot Material
All Leather
Series
ALPHA FORCE
Waterproof
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Sole Pattern
Cleated
Liner Material
Fabric
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chain Saw Cut Resistant
No
Outsole Material
Rubber
Footwear Construction Type
Cemented
Upper Material Description
Full Grain Leather
Metatarsal Guard
No
Non Metallic Upper
No
Puncture Resistant Insole
No
Insulation Type
None
Metal Chip Resisting Sole
No
Conductive
No
Completely Non Metallic
No
Toe Shape
Round
Footwear Closure Type
Front Lace and Side Zipper
Metatarsal System
No
Shank Material
Rubber
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Ninety Degree Heel
Yes
Footwear Style
8 in Work Boot
Manufacturers Suggested Sole Slip Rating
Good
Footwear Shank Type
Plastic
Oil Resisting Sole
Yes
Wide Toe Cap
No
Electrical Hazard Rated
Yes
Chemical Resisting Sole
No
Removable Insole
Yes
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Waterproof Type
Georgia Boot Waterproof
Max. Heat Rating
Not Rated
Insole System
Rocky Airport Footbed
Standards
ASTM F2413
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Insulated
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Predominant Footwear Color
Black
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Static Dissipative
No
Midsole Material
EVA, Polyurethane
Closure Type
Lace w/Side Zipper
Resists
Oils, Slips
Upper Material
Leather
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Heat-Resistant, Non-Marking Sole, Oil-Resistant Sole, Waterproof
Slip Resistant
No
Heel Style
Defined Heel
Non-Marking Upper
No
Heat Resistant
Yes
Metatarsal Guard Style
None
Upper Color
Black
Material
Leather
Closure
Lace Up with Side Zipper
Slip-Resistance Value - Mark II - Oily/Wet
0.21
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
0.52
All-Leather Upper
Yes
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Wet
0.46
Style Family
8-Inch Work Boot
Maximum Heat Rating
Not Rated
Insole Technology
Rocky(R) Air-Port(TM) Footbed
Toe Cap Material
Composite
Midsole Material (PRINT)
EVA, Polyurethane
Liner Material (PRINT)
Fabric
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Good
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.