Men's 8-Inch Work Boot, 9 1/2, Composite Toe, 9 in H, Black, FQ0006173

  • Mfr # FQ0006173

  • Zoro # G3877754


product price:  $151.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Width
W
Style Number
FQ0006173
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FQ0006173
Zoro #
G3877754
UPC #
085787343632
Country of Origin
Multiple

Dimensions

Size
9 1/2
Width
W
Footwear Width
Wide
Height
9 in
Heel Height
1 in or Greater
Size (PRINT)
9 1/2
Overall Height
9 in

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
FQ0006173
Upper Boot Material
All Leather
Series
ALPHA FORCE
Waterproof
Yes
Metal Chip Resisting Sole
No
Chemical Resisting Sole
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Insole System
Rocky Airport Footbed
Midsole Material
EVA, Polyurethane
Insulated
No
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Standards
ASTM F2413
Footwear Style
8 in Work Boot
Metatarsal System
No
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Completely Non Metallic
No
Ninety Degree Heel
Yes
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Shank Material
Rubber
Footwear Shank Type
Plastic
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Outsole Material
Rubber
Metatarsal Guard
No
Upper Material Description
Full Grain Leather
Manufacturers Suggested Sole Slip Rating
Good
Oil Resisting Sole
Yes
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Static Dissipative
No
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Sole Pattern
Cleated
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Construction Type
Cemented
Insulation Type
None
Footwear Closure Type
Front Lace and Side Zipper
Liner Material
Fabric
Toe Shape
Round
Conductive
No
Electrical Hazard Rated
Yes
Non Metallic Upper
No
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non-Marking Sole
Yes
Waterproof Type
Georgia Boot Waterproof
Resists
Oils, Slips
Upper Material
Leather
Closure Type
Lace w/Side Zipper
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Heat-Resistant, Non-Marking Sole, Oil-Resistant Sole, Waterproof
Heat Resistant
Yes
Slip Resistant
No
Upper Color
Black
Metatarsal Guard Style
None
Non-Marking Upper
No
Heel Style
Defined Heel
Material
Leather
Closure
Lace Up with Side Zipper
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily/Wet
0.21
Maximum Heat Rating
Not Rated
Heel Definition
Defined Heel
Insole Technology
Rocky(R) Air-Port(TM) Footbed
Construction
Cemented
Style Family
8-Inch Work Boot
Slip-Resistance Value - Mark II - Dry
0.52
Slip-Resistance Value - Mark II - Wet
0.46
All-Leather Upper
Yes
Shank Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
Yes
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Gender (PRINT)
Men's
Midsole Material (PRINT)
EVA, Polyurethane
Maximum Heat Rating (PRINT)
Not Rated
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Fabric
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Good
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.