Men's Jump Boot, 12 W, Leather, 10 in Height, Black

  • Mfr # FQ0002090

  • Zoro # G8929426


product price: $171.00
/pr
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Height
10 in
Waterproof
No
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FQ0002090
Zoro #
G8929426
UPC #
091483395356
Country of Origin
Dominican Republic

Dimensions

Size
12
Footwear Width
W
Height
10 in
Heel Height
1 in or Greater
Footwear Size
12

Details

Item
Jump Boot
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace Up w/Side Zipper
Gender
Men's
Footwear Style
8 in Work Boot
Non Metallic Upper
No
Chain Saw Cut Resistant
No
Static Dissipative
No
Style Number
FQ0002090
Footwear Closure Type
Lace Up
Upper Material Description
Full-Grain, Water-Resistant Leather
Metal Chip Resisting Sole
Yes
Footwear Sole Pattern
Lug
Removable Insole
Yes
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insole System
Contoured EVA Footbed
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Predominant Footwear Color
Black
Electrical Hazard Rated
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Chemical Resisting Sole
Yes
Wide Toe Cap
No
Conductive
No
Max. Heat Rating
575 Degrees F
Shank Material
Non-Metallic
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Outsole Material
Rubber
Liner Material
Mesh
Insulated
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Oil Resisting Sole
Yes
Footwear Construction Type
Goodyear(TM) Welt
Ninety Degree Heel
Yes
Completely Non Metallic
No
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Non-Marking Sole
No
Resists
Oil, Slips

Description

Work Boots, Toe Type Plain, Insulated No, Men's, Size 12, Footwear Width W, Waterproof No, Lace Up, Height 10 in, Black, Liner Material Mesh, Shank Material Non-Metallic, Outsole Material Rubber, Footwear Sole Pattern Lug, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.