Men's Jump Boot, 13 W, Leather, 10 in Height, Black

  • Mfr # FQ0002090

  • Zoro # G8929444


product price: $171.00
/pr
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Height
10 in
Waterproof
No
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FQ0002090
Zoro #
G8929444
UPC #
091483395363
Country of Origin
Dominican Republic

Dimensions

Size
13
Footwear Width
W
Height
10 in
Heel Height
1 in or Greater
Footwear Size
13

Details

Item
Jump Boot
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace Up w/Side Zipper
Gender
Men's
Footwear Sole Pattern
Lug
Upper Boot Material
All Leather
Insole System
Contoured EVA Footbed
Removable Insole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non-Marking Sole
No
Shank Material
Non-Metallic
Oil Resisting Sole
Yes
Liner Material
Mesh
Upper Material Description
Full-Grain, Water-Resistant Leather
Static Dissipative
No
Non Metallic Upper
No
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Predominant Footwear Color
Black
Wide Toe Cap
No
Outsole Material
Rubber
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Style
8 in Work Boot
Chemical Resisting Sole
Yes
Ninety Degree Heel
Yes
Insulated
No
Max. Heat Rating
575 Degrees F
Completely Non Metallic
No
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Construction Type
Goodyear(TM) Welt
Conductive
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Style Number
FQ0002090
Electrical Hazard Rated
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Closure Type
Lace Up
Resists
Oil, Slips

Description

Work Boots, Toe Type Plain, Insulated No, Men's, Size 13, Footwear Width W, Waterproof No, Lace Up, Height 10 in, Black, Liner Material Mesh, Shank Material Non-Metallic, Outsole Material Rubber, Footwear Sole Pattern Lug, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.