Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Jump Boot, 8 M, Leather, 10 in Height, Black

  • Mfr # FQ0002090

  • Zoro # G8929557


product price: $171.00
/pr
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Height
10 in
Waterproof
No
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FQ0002090
Zoro #
G8929557
UPC #
091483395219
Country of Origin
Dominican Republic

Dimensions

Size
8
Footwear Width
M
Height
10 in
Heel Height
1 in or Greater
Footwear Size
8

Details

Item
Jump Boot
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace Up w/Side Zipper
Gender
Men's
Chain Saw Cut Resistant
No
Electrical Hazard Rated
No
Metal Chip Resisting Sole
Yes
Oil Resisting Sole
Yes
Removable Insole
No
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non Metallic Upper
No
Shank Material
Non-Metallic
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chemical Resisting Sole
Yes
Conductive
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Ninety Degree Heel
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Insulated
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Completely Non Metallic
No
Max. Heat Rating
575 Degrees F
Footwear Closure Type
Lace Up
Footwear Sole Pattern
Lug
Insole System
Contoured EVA Footbed
Non-Marking Sole
No
Upper Material Description
Full-Grain, Water-Resistant Leather
Wide Toe Cap
No
Upper Boot Material
All Leather
Liner Material
Mesh
Footwear Style
8 in Work Boot
Puncture Resistant Insole
No
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Construction Type
Goodyear(TM) Welt
Outsole Material
Rubber
Style Number
FQ0002090
Resists
Oil, Slips

Description

Work Boots, Toe Type Plain, Insulated No, Men's, Size 8, Footwear Width M, Waterproof No, Lace Up, Height 10 in, Black, Liner Material Mesh, Shank Material Non-Metallic, Outsole Material Rubber, Footwear Sole Pattern Lug, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.