
Men's Jump Boot, 9 M, Leather, 7 in Height, Black
Mfr # FQ0002091
Zoro # G1261271
product price: $164.99
/pr
Free Shipping & Returns
Key Features
Color
Black
Toe Type
Plain
Height
7 in
Waterproof
No
Upper Material
Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FQ0002091
Zoro #
G1261271
UPC #
91483519516
Country of Origin
Dominican Republic
Dimensions
Size
9
Footwear Width
M
Height
7 in
Details
Item
Jump Boot
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace Up w/Side Zipper
Gender
Men's
Outsole Material
Rubber
Style Number
FQ0002091
Description
This Rocky Men's Jump Boot was built with full-grain leather; its black hue looks sharp and will correspond nicely with your uniform. The polishable toe is a nice feature to have on these public service boots because it allows you to keep the footwear looking great. While these boots have a lace-up design that lets you to adjust the tightness or looseness of the fit, there is also a side zipper that makes it possible to get these boots on/off easily. Rocky assembled these Paratrooper boots with Goodyear welt construction; this enhances the boots overall durability, strength and stability. It also allows you to have the outsole replaced once it has worn down, which is incredibly beneficial because you won't have to go out and purchase another pair of public service boots. Within the interior of these men's public service boots there is an EVA footbed. It is extremely lightweight, it is contoured and it supplies cushioning that will ease the weight you put down onto your feet. To ensure that you have steady footing, Rocky built these public service boots with a non-metallic stabilizer. On the bottom of this footwear, the rubber lug outsole has great durability, it provides a good grip and it is comfortable to stand on. Its height is not cumbersome, it has outstanding durability, it is convenient to get on and off and it's comfortable to wear. This Rocky Side Zipper Jump Boot (#2091) just might be the ideal public service boot for you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.