Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Jump Boot, 9.5 M, Leather, 10 in Height, Black

  • Mfr # FQ0002090

  • Zoro # G8929575


product price: $171.00
/pr
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Height
10 in
Waterproof
No
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FQ0002090
Zoro #
G8929575
UPC #
091483395622
Country of Origin
Dominican Republic

Dimensions

Size
9.5
Footwear Width
M
Height
10 in
Heel Height
1 in or Greater
Footwear Size
9 1/2

Details

Item
Jump Boot
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace Up w/Side Zipper
Gender
Men's
Ninety Degree Heel
Yes
Predominant Footwear Color
Black
Conductive
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Removable Insole
No
Style Number
FQ0002090
Electrical Hazard Rated
No
Puncture Resistant Insole
No
Insulated
No
Non Metallic Upper
No
Oil Resisting Sole
Yes
Non-Marking Sole
No
Footwear Style
8 in Work Boot
Liner Material
Mesh
Insole System
Contoured EVA Footbed
Footwear Construction Type
Goodyear(TM) Welt
Upper Material Description
Full-Grain, Water-Resistant Leather
Shank Material
Non-Metallic
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Closure Type
Lace Up
Footwear Sole Pattern
Lug
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Completely Non Metallic
No
Max. Heat Rating
575 Degrees F
Metal Chip Resisting Sole
Yes
Wide Toe Cap
No
Static Dissipative
No
Chain Saw Cut Resistant
No
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Resists
Oil, Slips

Description

Work Boots, Toe Type Plain, Insulated No, Men's, Size 9 1/2, Footwear Width M, Waterproof No, Lace Up, Height 10 in, Black, Liner Material Mesh, Shank Material Non-Metallic, Outsole Material Rubber, Footwear Sole Pattern Lug, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.