
Men's Leather Upper, Black, 10.5 W
Mfr # RKD0105
Zoro # G312158977
product price: $142.99
/pr
Free Shipping & Returns
Key Features
Height
6 in
Color
Black
Gender
Men's
Upper Boot Material
Leather
Waterproof
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RKD0105
Zoro #
G312158977
UPC #
193715344153
Country of Origin
China
Dimensions
Size
10.5
Footwear Width
W
Height
6 in
Details
Item
Public Service Boot
Color
Black
Gender
Men's
Upper Boot Material
Leather
Waterproof
No
Style Number
RKD0105
Description
This is a six inch boot with a heavy duty YKK side zipper with Velcro closure for quick on and off. The Rocky Air Port footbed provides comfort and the fiberglass shank offers added durability. A high gloss toe gives this innovative boot a professional look. The cement construction makes it light and flexible and its oil and slip resistant rubber outsole allows you to perform in many environments without hesitation. This boot is versatile for any call during your shift with an athletic and professional look.
- • Oil and slip-resistant outsole
- • High gloss professional dress toe
- • 6 Inches in height
- • Action leather upper
- • Heavy-duty YKK side zipper with VELCRO closure
- • Rocky Air-Port cushion footbed
- • Fiberglass shank
- • Light and flexible cement construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.