Zoro Homepage

Men's Leather Upper, Black, 11 W

  • Mfr # RKD0110

  • Zoro # G712159901


product price: $158.99
/pr
Free Shipping & Returns

Key Features

Height
3 in
Color
Black
Gender
Men's
Upper Boot Material
Leather
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RKD0110
Zoro #
G712159901
UPC #
193715406035
Country of Origin
China

Dimensions

Size
11
Footwear Width
W
Height
3 in

Details

Item
Public Service Oxford
Color
Black
Gender
Men's
Upper Boot Material
Leather
Waterproof
Yes
Style Number
RKD0110

Description

For EMS and other public service members who need to be ready for any situation they might walk into, Tac One is built to deal with the unknown. This medical public service boot is bloodborne pathogen resistant, making it safer for anyone who might encounter blood. Rocky Waterproof construction guarantees dry feet all day. Experience comfort with our patented Comfort Tracks footbed. The EVA midsole and fiberglass shank add stability and allow you to confidently go about your day in comfort. With a high abrasion mesh and PU overlay for added durability, this boot will give you peace of mind while you perform your job.


  • • Fiberglass shank
  • • Comfort Track footbed
  • • Water Resistant
  • • High performance abrasion-resistant mesh upper with TPU overlay for added durability
  • • Light and flexible cement construction
  • • EVA midsole
  • • 3 Inches in height
  • • Bloodborne pathogen resistant
  • • Oil and slip-resistant outsole
  • • Guaranteed Rocky Waterproof construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.