Zoro Homepage

Men's Leather Upper, Black, 12 M

  • Mfr # RKD0105

  • Zoro # G512158661


product price: $142.99
/pr
Free Shipping & Returns

Key Features

Height
6 in
Color
Black
Gender
Men's
Upper Boot Material
Leather
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RKD0105
Zoro #
G512158661
UPC #
193715344085
Country of Origin
China

Dimensions

Size
12
Footwear Width
M
Height
6 in

Details

Item
Public Service Boot
Color
Black
Gender
Men's
Upper Boot Material
Leather
Waterproof
No
Style Number
RKD0105

Description

This is a six inch boot with a heavy duty YKK side zipper with Velcro closure for quick on and off. The Rocky Air Port footbed provides comfort and the fiberglass shank offers added durability. A high gloss toe gives this innovative boot a professional look. The cement construction makes it light and flexible and its oil and slip resistant rubber outsole allows you to perform in many environments without hesitation. This boot is versatile for any call during your shift with an athletic and professional look.


  • • Oil and slip-resistant outsole
  • • High gloss professional dress toe
  • • 6 Inches in height
  • • Action leather upper
  • • Heavy-duty YKK side zipper with VELCRO closure
  • • Rocky Air-Port cushion footbed
  • • Fiberglass shank
  • • Light and flexible cement construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.