Zoro Homepage

Men's Leather Upper, Black, 9 M

  • Mfr # RKD0112

  • Zoro # G312161526


product price: $174.99
/pr
Free Shipping & Returns

Key Features

Height
5 in
Color
Black
Gender
Men's
Upper Boot Material
Leather
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RKD0112
Zoro #
G312161526
UPC #
193715406295
Country of Origin
China

Dimensions

Size
9
Footwear Width
M
Height
5 in

Details

Item
Public Service Boot
Color
Black
Gender
Men's
Upper Boot Material
Leather
Waterproof
Yes
Style Number
RKD0112

Description

Tac One is built to deal with the unknown. This is a six inch medical public service boot. Built with bloodborne pathogen resistant leather making it safer for anyone who might encounter blood. Rocky Waterproof construction guarantees dry feet all day. Experience comfort with our patented Comfort Tracks footbed. The EVA midsole and fiberglass shank add stability, allowing you to confidently go about your day in comfort. A high abrasion mesh and PU overlay provide added durability. If you are someone who needs to be ready for any situation they might walk into, purchase Tac One today.


  • • Water Resistant
  • • Fiberglass shank
  • • Comfort Track footbed
  • • Light and flexible cement construction
  • • EVA midsole
  • • High performance abrasion-resistant mesh upper with TPU overlay for added durability
  • • Guaranteed Rocky Waterproof construction
  • • Oil and slip-resistant outsole
  • • 6 Inches in height
  • • Bloodborne pathogen resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.