
Men's Leather Upper, EVA/Rubber Outsole, Black, 7.5 M
Mfr # RKD0115
Zoro # G712162703
product price: $169.99
/pr
Free Shipping & Returns
Key Features
Height
6 in
Color
Black
Gender
Men's
Upper Boot Material
Leather
Outsole Material
EVA/Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RKD0115
Zoro #
G712162703
UPC #
193715460389
Country of Origin
China
Dimensions
Size
7.5
Footwear Width
M
Height
6 in
Details
Item
Station Slip-On Boot
Color
Black
Gender
Men's
Upper Boot Material
Leather
Outsole Material
EVA/Rubber
Waterproof
No
Style Number
RKD0115
Description
The Rocky Station Slip on is a full grain leather boot that is perfect to wear between calls. Easily slip on these full grain leather boots using the pull loops on the front and back. The oil and slip resisting rubber outsole will keep you safe while the Comfort Track footbed will keep you comfortable. This boot meets ASTM F2892 electrical hazard standard. The fiberglass shank provides stability and support, and the twin gore panels make for easy on and off. Dont waste any time suiting up for a call with these boots.
- • Twin gore panels with larger opening for easier on/off
- • 6 Inches in height
- • Light and flexible cement construction
- • ASTM F2413 Electrical Hazard Standard
- • Full Grain Leather
- • Unisex styles come in men's sizes
- • Reinforced Pull Straps
- • Oil- and slip-resistant rubber outsole
- • Fiberglass shank
- • Rocky Rebound EVA Midsole for Shock Absorption
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.