Zoro Homepage

Men's Leather Upper, Rubber Outsole, Black, 12 W

  • Mfr # RKC078

  • Zoro # G712163533


product price: $350.99
/pr
Free Shipping & Returns

Key Features

Height
8 in
Color
Black
Gender
Men's
Upper Boot Material
Leather
Outsole Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RKC078
Zoro #
G712163533
UPC #
718562789867
Country of Origin
Unknown

Dimensions

Size
12
Footwear Width
W
Height
8 in

Details

Item
Military Boot
Color
Black
Gender
Men's
Upper Boot Material
Leather
Outsole Material
Rubber
Style Number
RKC078
Waterproof
Yes

Description

The Rocky Black S2V, Waterproof, Insulated, Military Boot is at the top of its class. This powerful men's boot is GSA approved, Uniform Compliant AR 670 1 and Berry Compliant. This military boot demonstrates a strength to be appreciated by hardworking heroes in any industry. Waterproof construction destroys wet threats and eliminates risk of wear and tear. A sturdy 8 inches of triple stitched, flash and water resistant leather empowers you to take on tasks and triumph over challenges. The strength of this men's work boot is matched only by its wearer. The proprietary high walled Vibramsoles are stitched to the upper, allowing you to enjoy secured structure and support without sacrificing mobility. Brave work requires a brave boot that'll bring heroes home safely. This work shoe is coated for effective flame resistance. Its Roll Stop Ankle Stability feature safeguards your stride so you can move with courage and confidence. Rocky has your wellbeing covered. Accomplishments are best completed in comfort. With 400 grams of 3M Thinsulate Ultra Insulation, you can count on a cozy footwear experience in any and all conditions. A Berry Complaint Moisture Wicking lining whips away wetness that could otherwise compromise the day's success, while the Aegis Microbe Shield with which Rocky reinforces this feature guarantees its ability to endure an extensive and exhausting span of time. A Lycra Tongue upgrades your experience entering and exiting this boot and contributes extra cushion to your cradled foot. Rocky even included a fiberglass shank, a lightweight solution that reduces ache inducing impact and keeps you moving with alacrity. If you're looking for a strong boot with practical support, indestructible durability and sensational comfort, the Rocky Black S2V Waterproof Insulated Military Boot is built to survive the long haul.


  • Proprietary high-walled Vibram soles with perforated Air-Port cushion footbed and PU Midsoles
  • 400 grams of thermal insulation
  • Coated for flame resistance
  • Reduce injuries with Roll-Stop Ankle Stability
  • Berry compliant
  • Aegis Microbe Shield Applied to Rocky Air-Port cushion footbed
  • 8 Inches in height
  • 1,000 Denier CORDURA
  • Triple stitched construction
  • Leather instep panel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.