Zoro Homepage

Men's Leather Upper, Rubber Outsole, Black, 14 W

  • Mfr # RKC147

  • Zoro # G712161355


product price: $215.00
/pr
Free Shipping & Returns

Key Features

Height
10 in
Color
Black
Gender
Men's
Upper Boot Material
Leather
Outsole Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RKC147
Zoro #
G712161355
UPC #
193715500283
Country of Origin
Dominican Republic

Dimensions

Size
14
Footwear Width
W
Height
10 in

Details

Item
Jump Boot
Color
Black
Gender
Men's
Upper Boot Material
Leather
Outsole Material
Rubber
Waterproof
No
Style Number
RKC147

Description

This 10 in boot is a Rocky Classic, now built with a speed lacing system with NATO hooks. The upper has been built from premium full grain black leather. Keep your boots in tiptop shape with a polishable toe. The Goodyear welt construction gives these boots a longer life with the ability to be repaired with no trouble and revert to their original hardiness. The contoured EVA footbed provides cushioning that will pacify your achy feet and will make standing a much more comfortable experience. The black, rubber lug outsole provides traction and is great for traversing on uneven terrain.


  • • Contoured EVA insole
  • • Oil- and slip-resistant rubber outsole
  • • Speed laces for quick and easy lacing
  • • Goodyear welt construction
  • • 10 Inches in height
  • • Polishable toe
  • • Unisex sizing - subtract two sizes from the women's size you currently wear to most closely match the men's size
  • • GSA/TAA Compliant
  • • Full-grain water-resistant leather

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.