Zoro Homepage

Men's Leather Upper, Rubber Outsole, Coyote Brown, 6 M

  • Mfr # RKC042

  • Zoro # G712157020


product price: $176.00
/pr
Free Shipping & Returns

Key Features

Height
8 in
Color
Coyote Brown
Gender
Men's
Upper Boot Material
Leather
Outsole Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RKC042
Zoro #
G712157020
UPC #
883802999181
Country of Origin
Dominican Republic

Dimensions

Size
6
Footwear Width
M
Height
8 in

Details

Item
Commercial Military Boot
Color
Coyote Brown
Gender
Men's
Upper Boot Material
Leather
Outsole Material
Rubber
Waterproof
No
Style Number
RKC042

Description

This Rocky Lightweight Commercial Military Boot offers Rocky's most advanced lightweight features, as well as the durability and performance you need, whether you're involved in combat or competitive operations. This combat boot is fully complies with DA PAM 670 1 dated 31 MAR 2014; it's trade friendly and GSA approved. A combination of coyote brown leather and CORDURA nylon, the Rocky Lightweight RLW boot resists water and dries fast. The NATO hooks and speed lace eyelets help you lace your boot quickly, and this lacing system won't cut away at your laces. This military boot gives you secure and confident footing. The aggressive multi directional rubber outsole competently grips slippery or tough terrain. The heel and toe tread locks are reinforced with stitching. And you'll find this is a really comfortable combat boot. Inside, a removable Rocky Air Port insole is molded from long lasting polyurethane, so it won't break down or lose it's shape. The Air Port footbed is created to circulate air to your feet each time you take a step. Additional comfort features include a rubber midsole and a padded collar. This military boot weighs just 18 ounces. You can be on your feet all day without being weighed down by your footwear. The RLW is 8 inches tall. For a comfortable and lightweight military boot that performs, buy the RLW.


  • • Lightweight: 18 ounces
  • • Rubber midsole
  • • Padded collar
  • • Leather and CORDURA combination upper
  • • Speed lace eyelets and NATO hooks
  • • Removable Rocky Airport comfort insole
  • • Fully compliant with: DA PAM 670-1 (dated 31 MAR 2014)
  • • Aggressive multi-directional rubber outsole
  • • GSA-approved item
  • • Trade friendly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.