Zoro Homepage

Men's Leather Upper, Rubber Outsole, Coyote Brown, 6.5 W

  • Mfr # RKC072

  • Zoro # G712162949


product price: $194.00
/pr
Free Shipping & Returns

Key Features

Height
8 in
Color
Coyote Brown
Gender
Men's
Upper Boot Material
Leather
Outsole Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RKC072
Zoro #
G712162949
UPC #
718562746372
Country of Origin
Dominican Republic

Dimensions

Size
6.5
Footwear Width
W
Height
8 in

Details

Item
Military Boot
Color
Coyote Brown
Gender
Men's
Upper Boot Material
Leather
Outsole Material
Rubber
Waterproof
No
Style Number
RKC072

Description

The Rocky S2V Predator Military Boot is a high quality Coyote Brown boot that wears comfortable even in the toughest of conditions. This boot can be worn with all applicable Operational Camouflage Pattern variations and is uniform compliant in settings that call for a GSA/TAA compliant boot. Made of flash resistant, water resistant leather and 1,000 denier CORDURA nylon, this combat boot is coated for flame resistance. Drainage vents with advanced S2V Sieve technology circulate air in and push water out, allowing you to quickly walk them dry. The durable, triple stitched military boot stays together through wear and tear, and reduces ankle injuries with Roll Stop Ankle Stability. The stretch LYCRA tongue hugs your foot for a secure fit. This boot has a Vibram sole with proprietary high walls and a polyurethane midsole. Inside the footwear are features that make this a comfortable boot. The Dri Lex lining wicks away moisture. The Rocky Air Port footbed cushions your foot and has perforations for air flow. The fiberglass shank supports the arch of your foot. If you're looking for a coyote brown military boot that exceeds your comfort and performance needs, get the Rocky S2V Military Boot.


  • Flash- and water-resistant leather
  • Reduce injuries with Roll-Stop Ankle Stability
  • Coated for flame resistance
  • Unisex sizing - subtract two sizes from the women's size you currently wear to most closely match the men's size
  • GSA/TAA Compliant
  • Fiberglass shank
  • Advanced S2V Sieve' technology circulates air in and water out
  • Approved for wear with all applicable OCP variations
  • GSA/TAA Compliant
  • GSA/TAA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.