Zoro Homepage

Men's Leather Upper, Rubber Outsole, Coyote Brown, 7 M

  • Mfr # RKC055

  • Zoro # G712160075


product price: $359.99
/pr
Free Shipping & Returns

Key Features

Height
8 in
Color
Coyote Brown
Gender
Men's
Upper Boot Material
Leather
Outsole Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RKC055
Zoro #
G712160075
UPC #
718562107883
Country of Origin
Puerto Rico

Dimensions

Size
7
Footwear Width
M
Height
8 in

Details

Item
Waterproof Military Boot
Color
Coyote Brown
Gender
Men's
Upper Boot Material
Leather
Outsole Material
Rubber
Waterproof
Yes
Style Number
RKC055

Description

This Rocky S2V coyote brown military boot offers unrivaled comfort and stands up to tough conditions. This uniform compliant boot is approved for wear with all applicable Operational Camouflage Pattern variations. This boot goes above and beyond, helping you go the extra mile through cold and wet conditions. Cross streams and hike through wet environments without hesitation. This boot features a breathable waterproof membrane system that allows you to brave the elements while letting your feet breathe permitting you to perform to your highest potential. This boot also offers 400 grams of 3M Thinsulate Ultra insulation keeping your feet warm and helping you focus on the task at hand. Made of flash resistant, water resistant leather, 1,000 denier CORDURA nylon, and coated for flame resistance, these boots allow you to put your best foot forward. The durable, triple stitched military boot withstands everyday wear and tear and reduces ankle injuries with Roll Stop Ankle Stability and a Vibram sole with proprietary high walls and a polyurethane midsole. The stretch LYCRA tongue hugs your feet for a secure fit and a fiberglass shank adds additional durability and support. Find even more comfort when you look inside this boot. The Berry Complaint Moisture Wicking Lining wicks away moisture while the Rocky Air Port footbed cushions your feed and has perforations that allow air flow. The footbed also features an Aegis microbe shield to help fight odor and bacteria. If you're looking for a coyote brown combat boot that meets your performance and comfort needs, get the Rocky S2V Military Boot.


  • • Coated for flame resistance
  • • Approved for wear with all applicable OCP variations
  • • Made in the USA, Berry Compliant
  • • Uniform Compliant (DA Pam 670-1 Date 1 JUL 15)
  • • Flash- and water-resistant leather
  • • Proprietary high-walled Vibram soles with perforated Air-Port cushion footbed and PU Midsoles
  • • Aegis Microbe Shield Applied to Rocky Air-Port cushion footbed
  • • 1,000 Denier CORDURA
  • • Triple stitched construction
  • • Fiberglass shank

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.