
Men's Leather Upper, Rubber Outsole, Coyote Brown, 8 M
Mfr # RKC105
Zoro # G712154418
product price: $155.00
/pr
Free Shipping & Returns
Key Features
Height
8 in
Color
Coyote Brown
Gender
Men's
Upper Boot Material
Leather
Outsole Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RKC105
Zoro #
G712154418
UPC #
193715140274
Country of Origin
Dominican Republic
Dimensions
Size
8
Footwear Width
M
Height
8 in
Details
Item
Military Boot
Color
Coyote Brown
Gender
Men's
Upper Boot Material
Leather
Outsole Material
Rubber
Style Number
RKC105
Waterproof
No
Description
The Rocky HAVOC commercial military collection is all about lightweight, durability, and performance. These GSA approved, uniform compliant AR 670 1 boots feature a sidewall stitch construction and an aggressive 5mm lug rubber outsole with an internal EVA midsole. Experience comfort with full grain flesh out leather, a nylon upper, and the Rocky Air Port footbed that delivers cushion and support with every step. If you are looking for a lightweight and durable uniform compliant military boot, check out the Rocky HAVOC.
- • GSA Compliant
- • Full Grain Flesh Out Leather with Nylon Upper
- • Uniform Compliant (AR 670-1)
- • 8 Inches in height
- • Aggressive 5mm Lug Rubber Outsole with Internal EVA Midsole
- • Sidewall Stitch Construction
- • Fiberglass shank
- • Lightweight & Durable
- • Rocky Air-Port cushion footbed
- • 90 Degree Breasted Heel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.