Zoro Homepage

Men's Leather Upper, Rubber Outsole, Coyote Brown, 8.5 M

  • Mfr # RKC140

  • Zoro # G712156191


product price: $161.00
/pr
Free Shipping & Returns

Key Features

Height
8 in
Color
Coyote Brown
Gender
Men's
Upper Boot Material
Leather
Outsole Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RKC140
Zoro #
G712156191
UPC #
193715373146
Country of Origin
Dominican Republic

Dimensions

Size
8.5
Footwear Width
M
Height
8 in

Details

Item
Protective Toe Military Boot
Color
Coyote Brown
Gender
Men's
Upper Boot Material
Leather
Outsole Material
Rubber
Style Number
RKC140
Waterproof
No

Description

Train with confidence, courage, commitment, and comfort in the Rocky C4T, now offered with a side zip and safety toe. Its trade friendly and GSA approved. Made of full grain flesh out leather with 900 denier CORDURA. The rubber outsole resists anything you can throw at it: slips, oils, heat, abrasions, chemicals and metal chips. The speed lacing system with NATO hooks speeds up lacing your boots or use the YKK side zipper for easy donning and doffing. This boot also features a composite toe which complies with the ASTM protective toe standard. This protective and comfortable boot is suited for all your needs.


  • • Full Grain Flesh Out Leather with 900 Denier Cordura
  • • Fiberglass shank
  • • Speed laces for quick and easy lacing
  • • 8 Inches in height
  • • GSA Compliant
  • • ASTM F2413 protective toe classification
  • • Heavy-duty YKK side zipper
  • • Light and flexible cement construction
  • • EVA Midsole for Added Comfort
  • • Oil and slip-resistant outsole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.