Zoro Homepage

Men's LEATHER Upper, TPU Outsole, Plain Toe Toe, Black, 15 W

  • Mfr # RKD0120

  • Zoro # G815702363


product price: $185.00
/pr
Free Shipping & Returns

Key Features

Footwear Width
W
Toe Type
Plain Toe
Height
10 in
Color
Black
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RKD0120
Zoro #
G815702363
UPC #
193715517151
Country of Origin
Dominican Republic

Dimensions

Size
15
Footwear Width
W
Height
10 in

Details

Item
Public Service Boot
Toe Type
Plain Toe
Color
Black
Gender
Men's
Upper Boot Material
LEATHER
Outsole Material
TPU
Style Number
RKD0120
Waterproof
Yes

Description

Rocky Jump Boot Pro offers out of box comfort. The direct-inject TPU outsole is lighter and more flexible eliminating break in time and offering greater shock absorption. This is an 8-inch boot with our breathable, recycled vapor pass waterproofing. With a PU midsole and Rocky Air-Port Comfort footbed this boot provides comfort and cushioning. The polishable toe and heel bring the classic look to this athletic, high performance jump boot.


  • Waterproof Full Grain Leather
  • 8 Inches in height
  • TPU outsole with PU midsole
  • 1 Year Vapor Pass Breathable Recycled Membrane Waterproofing
  • Oil-, slip-, and abrasion-resistant TPU outsole
  • Heavy-duty YKK side zipper
  • Polishable toe

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.