
Men's LEATHER Upper, TPU Outsole, Plain Toe Toe, Black, 8.5 M
Mfr # RKD0120
Zoro # G815701953
product price: $185.00
/pr
Free Shipping & Returns
Key Features
Toe Type
Plain Toe
Height
8 in
Color
Black
Gender
Men's
Upper Boot Material
LEATHER
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RKD0120
Zoro #
G815701953
UPC #
193715491703
Country of Origin
Dominican Republic
Dimensions
Size
8.5
Footwear Width
M
Height
8 in
Details
Item
Public Service Boot
Toe Type
Plain Toe
Color
Black
Gender
Men's
Upper Boot Material
LEATHER
Outsole Material
TPU
Style Number
RKD0120
Waterproof
Yes
Description
Rocky Jump Boot Pro offers out of box comfort. The direct-inject TPU outsole is lighter and more flexible eliminating break in time and offering greater shock absorption. This is an 8-inch boot with our breathable, recycled vapor pass waterproofing. With a PU midsole and Rocky Air-Port Comfort footbed this boot provides comfort and cushioning. The polishable toe and heel bring the classic look to this athletic, high performance jump boot.
- Waterproof Full Grain Leather
- 8 Inches in height
- TPU outsole with PU midsole
- 1 Year Vapor Pass Breathable Recycled Membrane Waterproofing
- Oil-, slip-, and abrasion-resistant TPU outsole
- Heavy-duty YKK side zipper
- Polishable toe
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.