Men's Outdoor Boot, 13 M, 6 in H, Brown

  • Mfr # RKS0684

  • Zoro # G115702681


product price:  $119.99
/pr
Free Shipping & Returns

Key Features

Outsole Material
Rubber
Waterproof
Yes
Height
6 in
Toe Type
Plain Toe
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RKS0684
Zoro #
G115702681
UPC #
193715625467
Country of Origin
Hong Kong

Dimensions

Size
13
Width
M
Height
6 in

Details

Item
Outdoor Boot
Color
Brown
Outsole Material
Rubber
Waterproof
Yes
Toe Type
Plain Toe
Gender
Men's

Description

The renowned Dry-Strike collection expands further with this newest addition to the line-up. Crafted from waterproof full-grain leather and featuring a 2mm neoprene half sock, this 6" pull-on boot boasts our signature non-marking oil- and slip-resisting Dry-Strike outsole, ensuring exceptional traction whether you're navigating the marina or strolling through town. Complemented by light and flexible cement construction and our Rocky Air-Port Lite sponge PU footbed with memory foam, this boot assures enduring comfort. Versatile and rugged, it sets a new standard for the evolution of casual footwear.


  • Light and flexible cement construction
  • Non-Marking, Oil & Slip Resisting Dry-Strike Outsole
  • Guaranteed Rocky® Recycled Waterproof Construction
  • 6 Inches in height
  • Waterproof Full Grain Leather with 2mm Neoprene Half Sock
  • Rocky® Air-Port Lite® Sponge PU Footbed with Memory Foam
  • Pull loops for easy on and off

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.