Men's Outdoor Boot, 14 M, 9 in H, Realtree Apx

  • Mfr # RKS0654

  • Zoro # G115702810


product price:  $169.99
/pr
Free Shipping & Returns

Key Features

Outsole Material
Rubber
Waterproof
Yes
Gender
Men's
Height
9 in
Toe Type
Plain Toe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RKS0654
Zoro #
G115702810
UPC #
193715573645
Country of Origin
Hong Kong

Dimensions

Size
14
Width
M
Height
9 in

Details

Item
Outdoor Boot
Color
Realtree Apx
Outsole Material
Rubber
Waterproof
Yes
Gender
Men's
Toe Type
Plain Toe

Description

The Rocky Trophy Series 9" Hunting Boot will be your next prized footwear. This rugged lace-up is crafted for the ultimate performance through unpaved woods and creek crossings, ensuring your comfort and protection throughout the hunt. Constructed with waterproof full-grain leather and 900 denier Cordura, along with our sure Rocky Recycled Waterproof Construction, it keeps your feet dry and ready to pursue your prey. Featuring a light and flexible cement construction paired with our Rocky Air-Port Lite sponge PU footbed enhanced with memory foam, this boot assures all-day comfort. With 800 grams of 3M Thinsulate Insulation, you can extend your hunt into colder temperatures.


  • Guaranteed Rocky® Recycled Waterproof Construction
  • Waterproof full grain leather with 900 denier Cordura®
  • 9 Inches in height
  • 800 grams of 3MTM ThinsulateTM Insulation
  • Light and flexible cement construction
  • Durable Multi-Terrain Rubber Outsole
  • Rocky® Air-Port Lite® Sponge PU Footbed with Memory Foam

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.