Zoro Homepage

Men's Plain Toe Toe, Black, 10 W

  • Mfr # RKD0103

  • Zoro # G115701424


product price: $151.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain Toe
Height
8 in
Color
Black
Gender
Men's
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RKD0103
Zoro #
G115701424
UPC #
193715343149
Country of Origin
China

Dimensions

Size
10
Footwear Width
W
Height
8 in

Details

Item
Public Service Boot
Toe Type
Plain Toe
Color
Black
Gender
Men's
Waterproof
No
Style Number
RKD0103

Description

This is an eight-inch boot with heavy-duty YKK side zipper with Hook And Loop closure for quick on and off. The Rocky Air-Port footbed provides comfort and the fiberglass shank offers added durability. A high gloss toe gives this innovative boot a professional look. The cement construction makes it light and flexible and its oil and slip resistant rubber outsole allows you to perform in many environments without hesitation. This boot is versatile for any call during your shift with an athletic and professional look.


  • Heavy-duty YKK side zipper with VELCRO closure
  • Fiberglass shank
  • 8 Inches in height
  • Light and flexible cement construction
  • High gloss professional dress toe
  • Oil and slip-resistant outsole
  • Rocky Air-Port cushion footbed

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.