Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Pull On Boot, 14 M, 14 in H, Realtree Apx

  • Mfr # RKS0659

  • Zoro # G815704336


product price: $129.99
/pr
Free Shipping & Returns

Key Features

Color
Realtree Apx
Outsole Material
Rubber
Waterproof
Yes
Height
14 in
Toe Type
Plain Toe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RKS0659
Zoro #
G815704336
UPC #
193715572549
Country of Origin
China

Dimensions

Size
14
Width
M
Height
14 in

Details

Item
Pull On Boot
Color
Realtree Apx
Outsole Material
Rubber
Waterproof
Yes
Toe Type
Plain Toe
Gender
Men's

Description

The Rocky Trophy Series Rubber Boot will be your next prized footwear. This 14-inch rugged boot, built on a durable multi-terrain rubber outsole, provides comfort and performance through swamps and wetlands keeping you dry and protected when it's needed most. Featuring a waterproof upper with 3mm neoprene bootie construction and our sure Rocky Waterproof Construction to allow for the environment to lead your path. With 1000 grams of 3M Thinsulate Insulation in the foot, you can trek in harsh conditions without sacrificing comfort. An adjustable gusset provides a comfortable fit around your calf while allowing for easy on and off. A light & flexible cement construction combined with our Rocky Air-Port Lite sponge PU footbed with memory foam ensures all day comfort.


  • Adjustable gusset for easy on and off
  • Rocky® Air-Port Lite® Sponge PU Footbed with Memory Foam
  • Light and flexible cement construction
  • Durable Multi-Terrain Rubber Outsole
  • Waterproof Rubber Upper with 3mm Neoprene Bootie Construction
  • 14 Inches in height
  • Guaranteed Rocky® Recycled Waterproof Construction

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.