Zoro Homepage

Men's Rubber Outsole, Composite Toe Toe, Black, 12 M

  • Mfr # RKC182

  • Zoro # G115703480


product price: $161.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite Toe
Height
8 in
Color
Black
Gender
Men's
Outsole Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RKC182
Zoro #
G115703480
UPC #
193715581701
Country of Origin
Dominican Republic

Dimensions

Size
12
Footwear Width
M
Height
8 in

Details

Item
Public Service Boot
Toe Type
Composite Toe
Color
Black
Gender
Men's
Outsole Material
Rubber
Waterproof
No
Style Number
RKC182

Description

Train with confidence, courage, commitment, and comfort in the Rocky C4T. The water-resisting full grain leather coupled with 900 Denier Nylon ensures swift drying, keeping your feet comfortable. The cement construction offers a perfect balance of flexibility and durability. This boot has an oil and slip resisting rubber outsole for sure-footed traction. Inside this boot, our Air-Port Comfort footbed is engineered for breathability and support to keep you comfortable on your feet throughout the day. This C4T meets ASTM F2413 Protective Toe and Electrical Hazard standards, providing an extra layer of security. This protective and comfortable boot is suited for all your needs.


  • Light and flexible cement construction
  • Composite safety toe
  • 8 Inches in height
  • Airport footbed provides support and cushioning
  • Speed lacing system with NATO hooks
  • Fiberglass shank
  • Oil and slip-resistant outsole

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.