Zoro Homepage

Men's Rubber Outsole, Plain Toe Toe, Black, 13.5 M

  • Mfr # RKC181

  • Zoro # G115701868


product price: $188.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain Toe
Height
8 in
Color
Black
Gender
Men's
Outsole Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RKC181
Zoro #
G115701868
UPC #
193715582333
Country of Origin
Dominican Republic

Dimensions

Size
13.5
Footwear Width
M
Height
8 in

Details

Item
Combat Boot
Toe Type
Plain Toe
Color
Black
Gender
Men's
Outsole Material
Rubber
Waterproof
Yes
Style Number
RKC181

Description

Our Mountain Combat collection is where form meets function. The full grain flesh out leather provides superior durability, while strategically placed Superfabric inserts enhance abrasion resistance. The aggressive multi-directional outsole offers excellent traction with oil and slip resistance for added safety. The TPU toe cap adds an extra layer of defense and durability, and the lace-on-tongue friction control webbing barrier ensures a secure fit, preventing movement and providing enhanced support. Our Vapor Pass breathable recycled membrane waterproofing keeps your feet dry in wet environments. Elevate your exploration with the Mountain Combat.


  • Light and flexible cement construction
  • Military spec laces
  • SuperFabric instep Panels Prevent Early boot Failure from Rope Burn
  • KulKote Thermal Regulating Lining
  • Fiberglass shank
  • Stitched toe and heel for durability and increased service life
  • Oil and slip-resistant outsole

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.