Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Rubber Outsole, Plain Toe Toe, Black, 4.5 M

  • Mfr # RKC179

  • Zoro # G115701745


product price: $162.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain Toe
Height
5 in
Color
Black
Gender
Men's
Outsole Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RKC179
Zoro #
G115701745
UPC #
193715578558
Country of Origin
Dominican Republic

Dimensions

Size
4.5
Footwear Width
M
Height
5 in

Details

Item
Combat Boot
Toe Type
Plain Toe
Color
Black
Gender
Men's
Outsole Material
Rubber
Waterproof
Yes
Style Number
RKC179

Description

Our Mountain Combat collection is where form meets function. The full grain flesh out leather provides superior durability, while strategically placed Superfabric inserts enhance abrasion resistance. The aggressive multi-directional outsole offers excellent traction with oil and slip resistance for added safety. The TPU toe cap adds an extra layer of defense and durability, and the fuchsia insole acts as a signaling feature, adding a touch of visibility in critical situations. Our Vapor Pass breathable recycled membrane waterproofing keeps your feet dry in wet environments. Elevate your exploration with the Mountain Combat.


  • Military spec laces
  • Light and flexible cement construction
  • External TPU toe cap for added protection and durability
  • KulKote Thermal Regulating Lining
  • Molded collar for superior comfort
  • Oil and slip-resistant outsole
  • 6 Inches in height

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.