Zoro Homepage

Men's Slip On Shoe, Brown, Size 11.5 M

  • Mfr # RKS0658

  • Zoro # G015703832


product price: $119.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Outsole Material
Rubber
Gender
Men's
Footwear Construction Type
Cement
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RKS0658
Zoro #
G015703832
UPC #
193715574277
Country of Origin
Hong Kong

Dimensions

Size
11.5
Footwear Width
M

Details

Item
Slip On Shoe
Color
Brown
Outsole Material
Rubber
Gender
Men's
Footwear Construction Type
Cement
Waterproof
Yes
Toe Type
Plain Toe

Description

The Rocky Trophy Series will be your next prized footwear. This rugged casual slip-on is built on a durable multi-terrain rubber outsole provides comfort and performance through town or in the backyard. Built with waterproof full grain leather with nylon ripstop and our sure Rocky Waterproof Construction to allow for the environment to lead your path. A light & flexible cement construction combined with our Rocky Air-Port Lite sponge PU footbed with memory foam ensures all day comfort.


  • Guaranteed Rocky® Recycled Waterproof Construction
  • Durable Multi-Terrain Rubber Outsole
  • Light and flexible cement construction
  • Twin gore expansion
  • Waterproof Full Grain Leather
  • Rocky® Air-Port Lite® Sponge PU Footbed with Memory Foam
  • 3 Inches in height

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.