
Men's Slip On Shoe, Brown, Size 12 W
Mfr # RKS0658
Zoro # G115704517
product price: $119.99
/pr
Free Shipping & Returns
Key Features
Color
Brown
Outsole Material
Rubber
Gender
Men's
Toe Type
Plain Toe
Waterproof
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RKS0658
Zoro #
G115704517
UPC #
193715574390
Country of Origin
Hong Kong
Dimensions
Size
12
Footwear Width
W
Details
Item
Slip On Shoe
Color
Brown
Outsole Material
Rubber
Gender
Men's
Toe Type
Plain Toe
Waterproof
Yes
Footwear Construction Type
Cement
Description
The Rocky Trophy Series will be your next prized footwear. This rugged casual slip-on is built on a durable multi-terrain rubber outsole provides comfort and performance through town or in the backyard. Built with waterproof full grain leather with nylon ripstop and our sure Rocky Waterproof Construction to allow for the environment to lead your path. A light & flexible cement construction combined with our Rocky Air-Port Lite sponge PU footbed with memory foam ensures all day comfort.
- Guaranteed Rocky® Recycled Waterproof Construction
- Durable Multi-Terrain Rubber Outsole
- Light and flexible cement construction
- Twin gore expansion
- Waterproof Full Grain Leather
- Rocky® Air-Port Lite® Sponge PU Footbed with Memory Foam
- 3 Inches in height
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.