Men's Tactical Military Boot, 6 W, Steel Toe, 8 in H, Coyote Brown, RKC053
- Mfr # RKC053
- Zoro # G512158319
Key Features
Specifications
Details
- MFR #
- RKC053
- Zoro #
- G512158319
- UPC #
- 718562107661
- Country of Origin
- Unknown
- Item
- Tactical Military Boot
- Color
- Coyote Brown
- Gender
- Men's
- Waterproof
- No
- Style Number
- RKC053
- Toe Type
- Steel
- Outsole Material
- Rubber
- Upper Boot Material
- Leather
Dimensions
- Size
- 6
- Width
- W
- Height
- 8 in
Description
The Rocky S2V Steel Toe Military Boot is a Coyote Brown military boot that protects your foot, stands up to tough conditions and is comfortable to wear. This uniform compliant boot is approved for wear with all applicable Operational Camouflage Pattern variations. This is a steel toe boot to protect your foot from objects that could fall on your toes. The safety toe meets ASTM standards. Made of flash resistant, water resistant leather and 1,000 denier CORDURA nylon, this combat boot is coated for flame resistance. Drainage vents with advanced Rocky S2V Sieve technology circulate air in and push water out, allowing your feet to dry quickly. The durable, triple stitched military boot stays together through wear and tear, and reduces ankle injuries with Roll Stop Ankle Stability. The stretch LYCRA tongue hugs your foot for a secure fit. This boot has a Vibram sole with proprietary high walls and a polyurethane midsole. Inside the footwear are features that make this a comfortable boot. The Berry Compliant moisture wicking lining wicks away moisture. The Air Port footbed cushions your foot and has perforations for air flow. The fiberglass shank supports the arch of your foot. It's Berry compliant. If you're looking for a coyote brown military boot that meets your comfort and performance needs, get the Rocky S2V.
- • Removable Rocky Airport comfort insole
- • Coated for flame resistance
- • Made in the USA, Berry Compliant
- • Advanced S2V SieveTM technology circulates air in and water out
- • ASTM F2413-11 & ASTM F2412-11 protective toe classification
- • Approved for wear with all applicable OCP variations
- • 1,000 Denier CORDURA
- • Leather instep panel
- • Flash- and water-resistant leather
- • ASTM F2413-11 & ASTM F2412-11 electrical hazard standard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.