
Men's Waterproof Insulated Jump Boot, 11.5 W, Leather, 10 in Height, Black
Mfr # FQ0002095
Zoro # G1273497
product price:Â $190.00
/pr
Free Shipping & Returns
Key Features
Color
Black
Toe Type
Plain
Height
10 in
Waterproof
Yes
Upper Material
Leather
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
FQ0002095
Zoro #
G1273497
UPC #
85787478938
Country of Origin
Dominican Republic
Dimensions
Size
11.5
Footwear Width
W
Height
10 in
Details
Item
Waterproof Insulated Jump Boot
Color
Black
Toe Type
Plain
Waterproof
Yes
Upper Material
Leather
Closure Type
Lace Up w/Side Zipper
Gender
Men's
Outsole Material
Rubber Lug
Style Number
FQ0002095
Description
The upper of these 10-inch Rocky Paratrooper boots is constructed from genuine full-grain leather. A smooth leather toe cap and heel have been added, which is great for those occasions when you want to give these black public service boots a nice spit-shine. These paratrooper boots have been triple-stitched and a riveted vamp has been added for strength and long-wear. The boot is topped by an integrated padded collar with a fully gusseted tongue, which will keep moisture, dirt and debris out of your boot. To make it easier for you to bend and squat down, a flex notch has been placed at the top of the vamp. Before you report for duty, you have to get up and get ready for the day. For those mornings when your pillow is feeling deprived, and you sleep in a little too long. A fully gusseted side zipper provides an easy way to get into and out of your boots. Are you concerned about keeping your feet dry. These public service boots have been built with Rocky Waterproof construction, which guarantees that your feet will remain dry. These Rocky Waterproof Side Zipper Jump Boots will also keep you warm. With the 200 grams of Thinsulate Insulation that has been installed, your feet will feel the warmth on those colder days. Underfoot, there is a contoured EVA footbed that provides long-lasting cushioning. This allows for you to be on your feet all-day long and not have aching feet at the end of your shift. These Rocky paratrooper boots are made with genuine Goodyear welt construction to give them fantastic durability. A heavy-duty, oil-resistant rubber outsole assures that you have traction while you are walking or performing maneuvers on uneven terrain. If you are looking for a public service boot that will keep your feet comfortable, are easy to get into, and comfortable to wear for hours on end, then this Rocky waterproof jump boot is the right choice for you.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.