- MFR #
- FQ0006223
- Zoro #
- G4847857
- UPC #
- 091483592526
- Country of Origin
- Dominican Republic
- Item
- Waterproof Insulated Work Boots
- Color
- Brown
- Gender
- Men's
- Waterproof
- Yes
- Style Number
- FQ0006223
- Upper Material
- Leather
- Toe Type
- Steel
- Outsole Material
- Rubber
- Footwear Style
- 8 in Work Boot
- Footwear Sole Pattern
- Cleated
- Chemical Resisting Sole
- Yes
- Insulation Weight
- 600 g
- Mark II Slip Test Results- Dairy Tile Oily Wet
- Not Tested
- Satra Slip Test Results- Dairy Tile Oily Wet
- Not Tested
- Mark II Slip Test Results- Dairy Tile Dry
- Not Tested
- Mark II Slip Test Results- Dairy Tile Oily
- Not Tested
- Standards
- ASTM F2413
- Satra Slip Test Results- Dairy Tile Oily
- Not Tested
- Conductive
- No
- Non Metallic Upper
- No
- Shank Material
- Steel
- Wide Toe Cap
- No
- Waterproof Type
- Gore-Tex
- Satra Slip Test Results- Dairy Tile Wet
- Not Tested
- Removable Insole
- Yes
- Chain Saw Cut Resistant
- No
- Insulation Type
- Thinsulate(R)
- Non-Marking Sole
- No
- Insulated
- Yes
- Ninety Degree Heel
- Yes
- Mark II Slip Test Results- Dairy Tile Wet
- Not Tested
- Satra Slip Test Results- Dairy Tile Dry
- Not Tested
- Predominant Footwear Color
- Brown
- Toe Shape
- Round
- Metatarsal System
- No
- Metatarsal Guard
- No
- Upper Boot Material
- All Leather
- Electrical Hazard Rated
- Yes
- Liner Material
- Synthetic Fabric
- Puncture Resistant Insole
- No
- Metal Chip Resisting Sole
- Yes
- Static Dissipative
- No
- For Outdoor Traction
- Yes
- ASTM Footwear Class
- F2413-11 I/75 C/75 EH
- Insole System
- Removable
- Footwear Closure Type
- Lace Up
- Upper Material Description
- Full Grain Leather
- Completely Non Metallic
- No
- Midsole Material
- Rubber
- Footwear Construction Type
- Welted
- Max. Heat Rating
- 572 Degrees F
- Manufacturers Suggested Sole Slip Rating
- Good
- Oil Resisting Sole
- Yes
- Footwear Shank Type
- Steel
- Resists
- Oils, Slips
- Closure Type
- Lace Up
- Safety Criteria
- Chemical-Resistant Sole, Cold-Insulated, Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Heat-Resistant, Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe, Waterproof
- Heel Style
- Defined Heel
- Slip Resistant
- No
- Series
- RANGER
- Non-Marking Upper
- No
- Heat Resistant
- Yes
- Metatarsal Guard Style
- None
- Upper Color
- Brown
- Style Family
- 8-Inch Work Boot
- Insole Technology
- Removable
- Maximum Heat Rating
- 572 Degrees F
- Heel Definition
- Defined Heel
- Toe Cap Material
- Steel
- Construction
- Welted
- Outsole Technology
- Vibram(R)
- Closure
- Lace Up
- Insulation Technology
- Thinsulate(R)
- Liner Technology
- GORE-TEX(R), Thinsulate(R)
- All-Leather Upper
- Yes
- Insole Material
- Polyurethane
- Insulation Weight (PRINT)
- 600 g
- Upper Material (PRINT)
- Leather
- Outsole Technology (PRINT)
- Vibram(R)
- ASTM Standards Met (PRINT)
- Compression (C), Electrical Hazard (EH), Impact (I)
- Chemical-Resisting Sole (PRINT)
- Yes
- Outsole Material (PRINT)
- Rubber
- Ninety-Degree Heel (PRINT)
- Yes
- Puncture-Resistant Sole (PRINT)
- No
- Gender (PRINT)
- Men's
- Metal Chip-Resisting Sole (PRINT)
- Yes
- Liner Material (PRINT)
- GORE-TEX(R) and Thinsulate(TM)
- Insole Material (PRINT)
- Polyurethane
- Metatarsal Guard (PRINT)
- No
- Maximum Heat Rating (PRINT)
- 572 Degrees F
- Manufacturer-Suggested Sole Slip Rating (PRINT)
- Good
- Shank Material (PRINT)
- Steel
- Midsole Material (PRINT)
- Rubber
- Oil-Resisting Sole (PRINT)
- Yes
- Ninety-Degree Heel
- Yes
- ASTM Standards Met
- Compression (C), Electrical Hazard (EH), Impact (I)
- Metal Chip-Resisting Sole
- Yes
- Chemical-Resisting Sole
- Yes
- Manufacturer-Suggested Sole Slip Rating
- Good
- Puncture-Resistant Sole
- No
- Oil-Resisting Sole
- Yes
- Includes Metatarsal Guard
- No
- Chain Saw Cut-Resistant
- No
- Includes Shank
- Yes
- Wire Color
- Brown